Beli alat ekg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Ken-Fit M/Fold T-Reducer
    Mulai

    Rp249.900

    Kennedy Ken-Fit M/Fold T-Reducer
    Deskripsi:
    Reducing Triple Branch Manifolds Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar. Pressure range: -0.9bar min to +10bar max. Temp range: -20degreesC min to +70degreesC max. Tube suitability: Nylon, polyurethane.
  2. PFF Concentric Reducer 347/H S S10s PFF
    Mulai

    Rp989.900

    PFF Concentric Reducer 347/H S S10s PFF
    atribut:
    • Material: 347/H
    • Size (inch): 6x4
  3. Riken FCMB Galvanized Fitting Reducing Tee
    45%
    Mulai

    Rp70.900

    Riken FCMB Galvanized Fitting Reducing Tee
    atribut:
    • Size: 2 x 3/4 (50A x 20A)
  4. PISCO Reducer (Sambungan Reduksi)
    Mulai

    Rp42.900

    PISCO Reducer (Sambungan Reduksi)
    Deskripsi:
    Usage:Connection between tube and coupling
    atribut:
    • Shape: Reducer
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Packing: Normal packaging
    • Vacuum Pressure: -100kPa
  5. Electrolux Oven Built-In (Pemanggang)
    Mulai

    Rp9.399.900

    Electrolux Oven Built-In (Pemanggang)
    Deskripsi:
    Oven Tanam Gas - EOG1102COXOven tanam gasManfaat-Safety Flame DeviceMemiliki Thermocouple sebagai sensor pendeteksi panas yang dapat seketika menutup aliran gas secara otomatis jika api padam, sehingga aktivitas memasak-Smooth enamel interiorOven menjadi lebih mudah untuk dibersihkan
    atribut:
    • Size (cm): 60
  6. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
Daftar Harga alat ekg Terbaru October 2026
Kennedy Ken-Fit M/Fold T-ReducerRp249.900
Riken FCMB Galvanized Fitting Reducing Socket (Sambungan)Rp33.900
Riken FCMB Galvanized Fitting Reducing Elbow (Sambungan)Rp25.900
ERIE Oxygen Resuscitator C/W CylinderRp19.999.900
SEKISUI PVC Fitting Clean Reducing Socket (Sambungan)Rp30.900
Riken FCMB Galvanized Fitting Elbow (Sambungan)Rp20.900
SEKISUI PVC Fitting Clean Reducing TeesRp44.900
TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)Rp999.900
PFF Concentric Reducer 347/H S S10s PFFRp989.900
Riken FCMB Galvanized Fitting Reducing TeeRp70.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)